Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB1880151

MPN #: 8667

UltraTech 8667 Ultra-Containment Berm®, Rapid Rise, 15' x 72' x 1', 22 oz. PVC

Product Description

The Ultra-Containment Berm®, Rapid Rise Model's sidewalls stay lowered and out of the way until they are needed. Foam in the top, outer perimeter of this containment berm's sidewalls raise the wall with the level of the liquid should there be a spill while rigid struts provide added support. The walls stay down and flat during normal, day-to-day operations, loading and unloading. Vehicles and equipment can drive in and out with no set-up or take-down required. It provides quick and easy spill containment for drums, IBCs, vehicles, frac tanks and other large containers. It also has built-in handles to help with transport and placement. Helps comply with SPCC and EPA spill containment regulations. Made in the USA.

PRICE
$7,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
7699.00
Buy 3+ units
7319.00Save $380.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 ft
Width15 ft
Height12 in
Weight338 lbs
Folded Height30 in
Folded Width48 in
Folded Length72 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleSelf Rising
Country of OriginUSA
Capacity8078 gal
IncludesBerm Only
Package Quantity1
Manufacturers Part Number8667
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech