Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB469783.

MPN #: UPC1600401

Cambro UPC1600401 - Ultra CamCart Food Pan Carrier, Front Loading, 6" Casters, Slate Blue

Product Description
Ultra Camcart® Food Pan Carrier, front loading, one-piece double wall poly shell, foam insulation, holds 1/2 long and full size pans, approximately cap. 120 qt., molded-in handles, nylon latch, air-tight gasket, vent cap, 6" casters, slate blue, NSF

PRICE
$2,549.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-3/8 in
Width18 in
Height53-1/4 in

Product Details

MaterialPolyethylene shell
Package Quantity1
ColorBlue
Manufacturers Part NumberUPC1600401
BrandCambro