Cambro 300DIV157 - ThermoBarrier, 20-3/16x12-15/16x1, Coffee Beige
Write a Review
|
Questions & Answers (0)
Product Description
ThermoBarrier®, 20-3/16"L x 12-15/16"W x 1"H, removable insulated shelf divides the interior into hot and cold areas, for 300MPC, UPC600 and 1318MTC, coffee beige, NSF
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/16 in |
| Width | 12-15/16 in |
| Height | 1 in |
Product Details
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 300DIV157 |
| Brand | Cambro |