Cambro UPC1600402 - Ultra CamCart Food Pan Carrier, Front Loading, Molded-In Handles, Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Camcart® Food Pan Carrier, front loading, one-piece double wall poly shell, foam insulation, holds 1/2 long and full size pans, approximately cap. 120 qt., molded-in handles, nylon latch, air-tight gasket, vent cap, 6" casters, brick red, NSF
PRICE
$2,549.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-3/8 in |
| Width | 18 in |
| Height | 53-1/4 in |
Product Details
| Material | Polyethylene shell |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | UPC1600402 |
| Brand | Cambro |