Cambro UPCHT800191 - Ultra CamCart Heated Food Pan Carrier, Heated Top Door, Front Loading, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Camcart® Heated Food Pan Carrier, heated top door only, front loading, one-piece double wall poly shell, foam insulation, holds (12) 2-1/2" deep food pans, molded-in handles, nylon latch, vent cap, with (2) swivel and (2) fixed 5" casters, 110V, 2.0 amps, 230W, granite gray, NSF, ENERGY STAR®
PRICE
$2,489.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/8 in |
| Width | 28-3/4 in |
| Height | 59 in |
Product Details
| Voltage | 110 V |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | UPCHT800191 |
| Brand | Cambro |