Ultra Camtainer® Beverage Carrier, insulated plastic, 2-3/4 gallon capacity, coffee beige, NSF approved
Cambro UC250157 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 2-3/4 Gal. Capacity, Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 16-3/4 in |
| Depth | 11-3/4 in |
| Height | 19-3/4 in |
Product Details
| Type | Beverage Carrier |
| Capacity | 2.75GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | UC250157 |
| Brand | Cambro |