Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3122991

MPN #: 3517

UltraTech Ultra-Concrete Washout Berm, Economy Model, 60" x 60", Brown

Product Description
  • Heavy-duty, rugged construction - designed to contain heavy loads and stand up to the elements.
  • Special water & oil coating help provide extended life and reusability.
  • Heavy-duty, 6 mil liner (included) installs quickly - helps contain washout.
  • Specially designed slotted edges "lock" liner in place and keeps it secure.
  • Chemically-resistant materials are compatible with concrete washout, paint waste and other construction materials.
  • Helps comply with EPA regulations.
  • Designed to fold flat for efficient and inexpensive shipping and storage.


Made in the USA.
PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
105.95
Buy 3+ units
99.95Save $6.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width60 ft
Height12 in
Weight11 lbs
Folded Height3 in
Folded Width13 in
Thickness6 mil
Folded Length60 in

Product Details

TypeSpill Containment Berm
ColorBrown
DrainNo
StyleCollapsible
Country of OriginUSA
Capacity180 gal
MaterialPlastic/Cardboard
Wall MaterialPlastic/Cardboard
Indoor/OutdoorOutdoor
BrandUltraTech