Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721452

MPN #: 8507

UltraTech 8507 Ultra-Containment Berm®, Ultimate Model, 15' x 66', Copolymer 2000™

Product Description
  • With the Ultra-Containment Berm, Ultimate Mode l#8507 there is no need to manually raise or lower the end walls.
  • Once a vehicle has entered or exited, the walls automatically spring back to their vertical position.
  • Both long sidewalls are held upright by PVC sidewall assemblies. Simply swivel the feet to lower the sidewalls for storage or transport to another location.
  • Convenient and economical spill containment for drums, IBCs, vehicles, equipment, frac tanks, and other large containers.
  • Available in Copolymer 2000'„¢ and other rugged materials.


Made in the USA.
PRICE
$7,999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
7999.00
Buy 3+ units
7599.00Save $400.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 ft
Width15 ft
Height12 in
Weight405 lbs
Folded Height29 in
Folded Width48 in
Folded Length72 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleCollapsible
Country of OriginUSA
Capacity7405 gal
Package Quantity1
Manufacturers Part Number8507
Wall MaterialCopolymer 2000
Indoor/OutdoorOutdoor
BrandUltraTech