Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3144699

MPN #: 8242

UltraTech Ultra-Containment Berm®, Economy Model, 30 mil RPE Thickness, 12'L x 12'W x 1'H

Product Description
Strong yet still economical L-bracket Berm® design for secure spill containment

Just like the standard Economy Model Ultra-Containment Berm®, this PE model uses a reinforced polyethylene (RPE) 30-mil liner for maximum durability. The L-shaped aluminum brackets provide sturdy sidewalls, yet its frameless design makes it quick to deploy inside or outside. Available in many sizes, including custom sizes, the Ultra-Containment Berm® – PE Model is ideal for either temporary or long-term storage and spill containment for anything from a single IBC to a large frac tank.

Features:
  • L-shaped aluminum brackets provide sturdy sidewall support.
  • 12" sidewall contains spills in drilling and fracking locations.
  • No frames, components or excess material outside of sidewalls - excellent for use as spill containment area inside of storage sheds and other buildings or structures where floor space is a premium.
  • Economical spill containment for frac tanks and other large containers.
  • Standard material of construction is 30 mil reinforced polyethylene. Other materials available upon request.
  • Meets SPCC and EPA Container Storage Regulations 40 CFR 264.175.
  • Made in USA


PRICE
$429.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
429.95
Buy 3+ units
409.95Save $20.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width12 ft
Height12 in
Weight29 lbs
Folded Height7 in
Folded Width16 in
Thickness30 mil
Folded Length36 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleL-Bracket
Capacity1077 gal
Package Quantity1
Manufacturers Part Number8242
Wall MaterialPolyethylene
Indoor/OutdoorOutdoor
BrandUltraTech

Warranty

Warranty20 yr