Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3144710

MPN #: 8244

UltraTech Ultra-Containment Berm®, Economy Model, 30 mil RPE Thickness, 50'L x 10'W x 1'H

Product Description
Strong yet still economical L-bracket Berm® design for secure spill containment

Just like the standard Economy Model Ultra-Containment Berm®, this PE model uses a reinforced polyethylene (RPE) 30-mil liner for maximum durability. The L-shaped aluminum brackets provide sturdy sidewalls, yet its frameless design makes it quick to deploy inside or outside. Available in many sizes, including custom sizes, the Ultra-Containment Berm® – PE Model is ideal for either temporary or long-term storage and spill containment for anything from a single IBC to a large frac tank.

Features:
  • L-shaped aluminum brackets provide sturdy sidewall support.
  • 12" sidewall contains spills in drilling and fracking locations.
  • No frames, components or excess material outside of sidewalls - excellent for use as spill containment area inside of storage sheds and other buildings or structures where floor space is a premium.
  • Economical spill containment for frac tanks and other large containers.
  • Standard material of construction is 30 mil reinforced polyethylene. Other materials available upon request.
  • Meets SPCC and EPA Container Storage Regulations 40 CFR 264.175.
  • Made in USA


PRICE
$1,019.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1019.00
Buy 3+ units
969.00Save $50.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width10 ft
Height12 in
Weight84 lbs
Folded Height12 in
Folded Width24 in
Thickness30 mil
Folded Length40 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleL-Bracket
Capacity3740 gal
Package Quantity1
Manufacturers Part Number8244
Wall MaterialPolyethylene
Indoor/OutdoorOutdoor
BrandUltraTech

Warranty

Warranty20 yr