UltraTech 8387 Ultra-Containment Berm®, Foam Wall, 8' x 10' x 2", Copolymer 2000
Write a Review
|
Questions & Answers (0)
Product Description
UltraTech 8387 Ultra-Containment Berm®, Foam Wall, 8' x 10' x 2", Copolymer 2000'„¢
The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 2" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. Made in the USA.
The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 2" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. Made in the USA.
PRICE
$1,449.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 8 ft |
| Height | 2 in |
| Weight | 38 lbs |
| Folded Height | 20 in |
| Folded Width | 28 in |
| Folded Length | 36 in |
Product Details
| Assembly Required | No |
| Type | Spill Containment Berm |
| Color | Black |
| Style | Foam Wall |
| Country of Origin | USA |
| Capacity | 88 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 8387 |
| Wall Material | Copolymer 2000 |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |