Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123015

MPN #: 8502

UltraTech Ultra-Containment Berm, Ultimate Model, 12' x 26' x 1', Copolymer 2000, 28 oz., Black

Product Description
  • With the Ultra-Containment Berm, Ultimate Mode l#8502 there is no need to manually raise or lower the end walls.
  • Once a vehicle has entered or exited, the walls automatically spring back to their vertical position.
  • Both long sidewalls are held upright by PVC sidewall assemblies. Simply swivel the feet to lower the sidewalls for storage or transport to another location.
  • Convenient and economical spill containment for drums, IBCs, vehicles, equipment, frac tanks, and other large containers.
  • Available in Copolymer 2000'„¢ and other rugged materials.


Made in the USA.
PRICE
$3,119.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 ft
Width12 ft
Height12 in
Weight189 lbs
Folded Height28 in
Folded Width30 in
Folded Length47 in

Product Details

TypeSpill Containment Berm
ColorBlack
StyleCollapsible
Country of OriginUSA
Capacity2333 gal
Manufacturers Part Number8502
Wall MaterialCopolymer 2000
Indoor/OutdoorOutdoor
BrandUltraTech