Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3220050

MPN #: 8230

UltraTech Ultra-Containment Berm®, Stake Wall Model, 28 oz. Copolymer 2000, 15'L x 15'W x 12"H

Product Description
The Ultra-Containment Berm®, Stake Wall Model is a portable berm that helps capture leaks, drips, and spills to prevent them from contaminating and polluting the environment. The stake wall model's design features flexible polyurethane stakes that allow the sidewalls to spring into place automatically –even after being bent in either direction. This makes it perfect for spill sites or containment areas because it allows drums and trucks to roll over the walls without breaking their upright structure.

Product Highlights
  • Material: 28 oz. Copolymer 2000
  • Easily folds for transport
  • No set-up required - unfold and the sidewalls automatically spring into their vertical position
  • Vertical sidewall supports located every 12". Each Support features a built-in "living hinge" at its base, which allows sidewalls to collapse in either direction. Collapsed sidewalls spring back automatically


PRICE
$4,849.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width15 ft
Height12 in
Weight151

Product Details

TypeSpill Containment Berm
ColorBlack/Green
StyleCollapsible
Country of OriginUSA
Capacity1683 gal
Package Quantity1
Manufacturers Part Number8230
Wall MaterialCopolymer 2000/Polyurethane Hinged Stakes
Indoor/OutdoorIndoor/Outdoor
BrandUltraTech