Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219420

MPN #: 9398

UltraTech Ultra-Drain Guard®, Heavy Metal Removal Model, 60" x 60"

Product Description
Remove heavy metal water runoff at the storm drain before it enters the environment. Standard geotextiles and filter fabric won't remove heavy metals. So we use six pounds of a custom blend of filter media to remove them from stormwater flow.

The early stages of stormwater management focused on the removal of sand, sediment, dirt, trash, and oil from runoff. But heavy metals have taken over the spotlight. And for good reason, because of their high degree of toxicity, many of these elements rank among the priority metals that are of public health significance.

Features:
  • Specialized catch basin insert has "quilted" sections sewn into the body of the unit where stormwater flows through
  • A custom blend of heavy metal removal media is contained in each section (pouch)
  • Six-pounds of heavy metal removal media is contained in the lower portion of the Ultra-Drain Guard®
  • An impermeable, PVC skirt at the top of the unit funnels all water to the lower portion of the Ultra-Drain Guard® where it is forced to move through the media before it can move on into the storm drain
  • This BMP removes hydrocarbons, heavy metals, sediments, and other organics from stormwater and industrial runoff
  • 90 GPM flow rate
  • Material: 8 oz Non Woven
  • Weight Capacity: 30 lb. of Sediment/.419 of Metal


PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width60
Height18 in
Weight6 lbs
Size60" x 60" x 18"

Product Details

Flow Rate90 GPM
TypeDrain Guard
ColorBlack
SeriesUltra-Drain Guard
Filter MaterialNon-Woven
Filter TypeOil, Sediment, Sand, Trash, Dirt
Capacity/Absorption Gallons0.23 of Oil gal
StyleHeavy Metal
Drain TypeStorm Drain
Country of OriginGT
ReusableNo
MaterialNon-Woven
Package Quantity1
Manufacturers Part Number9398
ShapeSquare
BrandUltraTech