Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB666764

MPN #: 9229

UltraTech 9229 Ultra-Drain Guard®, Trash and Debris Model, 48" x 36" x 18", Pack of 10

Product Description

The Ultra-Drain Guard®, Oil &Sediment Plus Model is engineered to filter stormwater waste before it becomes a problem in the water system. As a storm drain filter, it removes contaminants like litter, sand and oil from stormwater flow. Its geotextile fabric and easy installation make it ideal for industrial facilities, construction sites and parking lots where stormwater runoff is likely to carry oil, eroded soil, debris and fuel contaminants from cars. To install simply lift catch basin grating, insert Drain Guard into opening and replace the grating, making sure to pinch fabric to hold the unit in place. It exceeds 80% sediment removal efficiency. The Oil and Sediment Plus Model removes up to 1.38 gallons of hydrocarbons as well as dirt, sand and other contaminants. Helps comply with NPDES, SPCC and TMDL.

PRICE
$339.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Height18 in
Weight1 lbs

Product Details

Assembly RequiredNo
Flow Rate500 GPM
Filter TypeDebris
MaterialNon-Woven, Polypropylene Geotextile
Manufacturers Part Number9229
Installation TypePlace Under Grate
ShapeRectangle
BrandUltraTech
TypeDrain Guard
ColorBlack
SeriesUltra-Drain Guard®
Filter MaterialNon-Woven, Polypropylene Geotextile
Frame TypeSkirt
Capacity/Absorption Gallons1 ft³
StyleTrash & Debris
Drain TypeStorm Drain
Country of OriginGT
Capacity1 cu. Ft.
ReusableNo
Package Quantity10
DescriptionUltra-Drain Guard®, Trash & Debris Model, 10-Pack

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL