ArmorStripe® ultra durable floor tape offers an extremely durable system to aid in floor layout, sorting, aisle marking and workflow for 5S Lean manufacturing standards. Made from a solid-color 0.050" thick wear resistant PVC with an ultra tacky heavy coat weight adhesive backing. This tape will adhere to most any clean, smooth, dry surface with a high tack bond. Featuring a beveled edge to improve durability in harsh industrial environments. Well suited for high traffic areas including forklift trucks, pallets and floor cleaning machines. 3 pack. Made In USA.
Manufacturer's Part Number: AS205
ArmorStripe® 2" x 100' Ultra Durable Floor Tape, Wear Resistant PVC, Black - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.85 Sold in packages of 3 / $179.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 2 in |
| Height | 1/16 in |
| Weight | 19 lbs |
| Thickness | 50 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Black |
| Pattern | Solid |
| Material | PVC |
| Package Quantity | 3 |
| Manufacturers Part Number | AS205 |
| Reflective Type | Non Reflective |
| Brand | ArmorStripe |