x

Take 15% off your entire order!

Offer applied at checkout

Bunn 34000.0080 - Ultra-2 HP, Slushy / Granita Frozen Drink Machine, 2 Hoppers, Black, 120V

Bunn 34000.0080 - Ultra-2 HP, Slushy / Granita Frozen Drink Machine, 2 Hoppers, Black, 120V

Item #: WBB375808

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,577.00

$429.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bunn Ultra-2 HP, Slushy / Granita Frozen Drink Machine, 2 Hoppers, Black, 120V

  • Reversing auger design quickens freeze time and reduces air mixing.
  • Very simple to program and run with touchpad display, which also guides cleaning and preventive maintenance.
  • Refrigeration system internally monitored to ensure long lasting performance.
  • Two large 3 gallon (11.4 litre) hoppers for optimum cooling and serving capacity.
  • Full 2-year parts and 1-year labor warranty. 5-year parts and 1-year labor warranty on compressor and 3-year parts and labor warranty on electronics. See the product manual for additional details.
  • Sanitation listed by NSF to Standard 6 and 18 (including dairy & alcohol) and safety listed by ETL to UL Standard (UL 471) and CSA Standard (C22.2 No. 120).

  • BRAND Bunn
  • MANUFACTURERS PART NUMBER 34000.0080
  • DESCRIPTION Slushy / Granita Frozen Drink Machine
  • HEIGHT INCHES 32
  • WIDTH INCHES 16
  • DEPTH INCHES 24-1/2
  • VOLTS 120
  • AMPS 12
  • WATTS 1440
  • CAPACITY 2 Hoppers@ 3.0 Gallons Each
  • COLOR FINISH Black
  • WEIGHT LBS 137
  • SPOUT QUANTITY 2
  • HOPPER QUANTITY 2
  • DISPLAY Touchpad
  • POWER CORD ATTACHED Yes
  • APPROVALS OR CERTIFICATIONS ETL Listed, NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bunn 34000.0080 - Ultra-2 HP, Slushy / Granita Frozen Drink Machine, 2 Hoppers, Black, 120V

Bunn 34000.0080 - Ultra-2 HP, Slushy / Granita Frozen Drink Machine, 2 Hoppers, Black, 120V

Item #: WBB375808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant