x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Chain Bolt, 24" Pull Chain, 4"L, Zinc - Pkg Qty 5

Ultra Hardware Chain Bolt, 24" Pull Chain, 4"L, Zinc - Pkg Qty 5

Item #: WBB754790

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $81.25 / Pkg of 5

Save $4.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Hardware Chain Bolt, 24" Pull Chain, 5 PCS, 4"L, Zinc

Chain Bolt - Heavy duty spring automatically throws bolt when chain is released Reversible for doors opening in or out 24" Pull chain with ring Furnished w/surface and angle strikes and screws

  • TYPE Chain Bolt
  • MANUFACTURERS PART NUMBER 60871
  • DESCRIPTION Chain Bolt
  • BRAND Ultra Hardware
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Zinc
  • COLOR FINISH Zinc
  • LENGTH INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Chain Bolt, 24" Pull Chain, 4"L, Zinc - Pkg Qty 5

Ultra Hardware Chain Bolt, 24" Pull Chain, 4"L, Zinc - Pkg Qty 5

Item #: WBB754790

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant