x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Lock Entry SC1 Keyway MK Lever G2 Box - Dull Chrome

Ultra Hardware Lock Entry SC1 Keyway MK Lever G2 Box - Dull Chrome

Item #: WBB561876

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Hardware Lock Entry SC1 Keyway MK Lever G2 Box - Dull Chrome

Features:

  • Dull Chrome Commercial Lockset (Privacy)
  • Heavy duty
  • Grade 2
  • Conforms to Handicap Code ANSI A156.2 Series 4000
  • Fits doors from 1-3/8" to 1-3/4" thick
  • Furnished with 1-1/8" strike plate
  • Separate spring mechanism for inside & outside lever prevents arm sag to hold in horizontal position
  • Designed for barrier free application
  • 50 Lever travel
  • Non-handed
  • 2" Clearance from lever to door surface
  • Return of lever to 3/8" of the face of door
  • Fits the standard 161 door preparation 2-3/4" backset, 2-1/8" bore
  • Easy installation
  • Suitable for new construction & retrofit
  • Removable thru-bolts
  • UL Listed for "A" label (3 hours) single swing doors (4' x 8')
  • Concealed screw mount
  • One step rosette
  • ASA strike plate

  • MANUFACTURERS PART NUMBER 44253
  • DESCRIPTION Level Lockset
  • CONSTRUCTION Steel
  • BRAND Ultra Hardware
  • PACKAGE QUANTITY 1
  • KEYWAY TYPE SC1
  • FINISH Dull Chrome
  • BACKSET 2-3/4 Square
  • TYPE Angle Lever
  • PACKAGE TYPE Box
  • GRADE 2
  • FUNCTIONS Keyed Alike in 3s
  • WEIGHT LBS 50.85
  • HEIGHT INCHES 8
  • LENGTH INCHES 21
  • WIDTH INCHES 15.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Hardware Lock Entry SC1 Keyway K3 Lever G2 Box - Dull Chrome

Item #: B561875

Not Yet Rated

Usually ships in 8 to 11 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Lock Entry SC1 Keyway MK Lever G2 Box - Dull Chrome

Ultra Hardware Lock Entry SC1 Keyway MK Lever G2 Box - Dull Chrome

Item #: WBB561876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant