SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Mailbox Lock Kd 5 Cams Polybag - Chrome - Pkg Qty 12

Ultra Hardware Mailbox Lock Kd 5 Cams Polybag - Chrome - Pkg Qty 12

Item #: WBB561752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.60 ea.

Price: $67.20 / Pkg of 12

Save $3.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line® Mail Box Lock, 5 Cams, 5 Pin, Satin Nickel, S 4140

Prime-Line® Mail Box Lock, 5 Cams, 5 Pin, Satin Nickel, S 4140

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

Ultra Hardware Lock Entry SC1 Keyway MK Lever G2 Box - Dull Chrome

Ultra Hardware Lock Entry SC1 Keyway MK Lever G2 Box - Dull Chrome

Ultra Hardware Lock Privacy Lever G2 Box - Satin Chrome

Ultra Hardware Lock Privacy Lever G2 Box - Satin Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

Ultra Hardware Mailbox Lock KD 5 Cams Polybag - Chrome

Features:

  • Dull Chrome Commercial Lockset (Classroom Keyed Different)
  • Heavy duty
  • Grade 2
  • Conforms to Handicap Code ANSI A156.2 Series 4000
  • Fits doors from 1-3/8" to 1-3/4" thick
  • Furnished with 1-1/8" strike plate
  • Separate spring mechanism for inside & outside lever prevents arm sag to hold in horizontal position
  • Designed for barrier free application
  • 50 Lever travel
  • Non-handed
  • 2" Clearance from lever to door surface
  • Return of lever to 3/8" of the face of door
  • Fits the standard 161 door preparation 2-3/4" backset, 2-1/8" bore
  • Easy installation
  • Suitable for new construction & retrofit
  • Removable thru-bolts
  • UL Listed for "A" label (3 hours) single swing doors (4' x 8')
  • Concealed screw mount
  • One step rosette
  • ASA strike plate

Product Details

  • Package Quantity 1
  • Brand Ultra Hardware
  • Description Mailbox Lock
  • Package Type Polybag
  • Material Steel
  • Finish Chrome/US26
  • Manufacturers Part Number 44607
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Mailbox Lock Kd 5 Cams Polybag - Chrome - Pkg Qty 12

Ultra Hardware Mailbox Lock Kd 5 Cams Polybag - Chrome - Pkg Qty 12

Item #: WBB561752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant