Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2192098

MPN #: C-C850

Cassida Ultra Heavy Duty Coin Counter/Off-Sorter C850 - 2-Speed Motorized Hopper, 6500 Coin Capacity

|
Questions & Answers (0)
PRICE
$1,195.00
Usually ships in 2 to 5 days
C850 offers real performance in a heavy-duty counter. The Cassida C850 makes quick work of your coin or token processing, giving you options for counting, wrapping, off-sorting and bagging. The C850 extended motorized hopper holds up to 6500 coins, allowing you to fill and step away while it counts at a rapid 1900 coins per minute. Engineered for both heavy duty use and easy operation, the C850 counting and sorting mechanism features extra-durable metal construction to provide you with years of dependable, jam-free service. The Cassida C850 rapidly sorts and counts high volumes of mixed coins from its high capacity hopper. Counted coins will then be dispensed into the bag, coin wrapper or container of your choice, while other denominations are off-sorted into a bag or reject tray. Plus, its built-in memory feature allows you to store counts for each denomination to speed processing. The C850 was designed with you in mind and offers features you've asking for — This heavy duty coin sorter includes both a 2-speed motorized hopper that prevents jamming and a forward facing coin reject. If you need a machine to better manage your coin processing operations, the C850 is what you've been waiting for.

Features:
  • 2-speed motorized hopper assures jam-free counting
  • High capacity hopper holds 6,500 coins (dimes)
  • Counts at 1900 coins per minute
  • Off-sorting—available in all modes—allows single-denomination counting
  • Operating modes: Counting mode, adding mode, and batching mode
  • Batch quantities from 20-9,999; auto-stop
  • Front reject slot allows you to count on any countertop or table
  • Durable, heavy-duty construction
  • Automatic memory for batch setting
  • Works with available coin tubes for wrapping in paper sleeves
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.