Ultra Pipe Drip Diverter® - 1780
|
Questions & Answers (0)
Product Description
CEILING WATER LEAK COLLECTORS/DIVERTERS
Ultra Pipe Drip Diverter® - 1780
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Collectors catch roof leaks to prevent slip hazards and divert water away from workers and equipment. Flame-retardant vinyl-coated fabric ensures lasting durability. Pipe Drip Diverters hang off of ceiling pipes from bungee cords to collect drips from pipe leaks with a large 18"D opening. Drainage Hose and additional Bungee Kits sold separately.
Ultra Pipe Drip Diverter® - 1780
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Collectors catch roof leaks to prevent slip hazards and divert water away from workers and equipment. Flame-retardant vinyl-coated fabric ensures lasting durability. Pipe Drip Diverters hang off of ceiling pipes from bungee cords to collect drips from pipe leaks with a large 18"D opening. Drainage Hose and additional Bungee Kits sold separately.
PRICE
$87.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 18 ft |
| Height | 18 in |
| Weight | 2 lbs |
| Size | 18 x 18 x 18 ft |
Product Details
| Type | Pipe Diverter |
| Color | Yellow |
| Application | Pipe |
| Country of Origin | UNITED STATES |
| Material | Vinyl |
| Description | Pipe Diverter |
| Manufacturers Part Number | 1780 |
| Product Type | Pipe Leak Diverter |
| Brand | UltraTech |