Quantum QUS260CL Ultra Stack and Hang Bin 18"L x 11"W x 10"H, Clear, Bulk
Model # :WBB3780916
MPN #: QUS260CLNB
Quantum QUS260CL Ultra Stack and Hang Bin 18"L x 11"W x 10"H, Clear, Bulk
Write a Review
Questions & Answers (0)
Related Products
The QUS224 Ultra hang and stack bin is ideal for use when arranging and organizing your inventory. It is made using injection molded polypropylene. Features: 10-7/8"L x 4-1/8"W x 4"H Back and side grips make it easy to handle Resistant to extreme cold Autoclavable up to 250°F Will not rust or corrode Can be hanged from rails or louvered panels thanks to molded in rear hanglock Has wide stacking ledge and anti-slip lock (1) Divider slot Molded-in Label Holder Color: Green Made in USA Must be purchased in multiples of 12
The QUS235 Ultra stack and hang bin is ideal for use when organizing your inventory. It is made from injection molded polypropylene and is tough and durable. Features: 10-7/8"L x 11"W x 5"H Back and side grips make it easy to handle Resistant to extreme cold Autoclavable up to 250°F Will not rust or corrode Can be hanged from rails or louvered panels thanks to molded in rear hanglock Has wide stacking ledge and anti-slip lock (3) Divider slot Molded-in Label Holder Color: Yellow Made in USA Must be purchased in multiples of 6
The QUS234 Ultra stack and hang bin is ideal for use when organizing your inventory. It is made from injection molded polypropylene and is tough and durable. Features: 14-3/4"L x 5-1/2"W x 5"H Back and side grips make it easy to handle Resistant to extreme cold Autoclavable up to 250°F Will not rust or corrode Can be hanged from rails or louvered panels thanks to molded in rear hanglock Has wide stacking ledge and anti-slip lock (1) Divider slot Molded-in Label Holder Color: Red Made in USA Must be purchased in multiples of 12
The QUS240CL Clear-View Ultra hang and stack bin is tough and durable. It can be used to organize your inventory and is made from injection molded tri-clear polypropylene. Features: 14-3/4"L x 8-1/4"W x 7"H Back and side grips for make it easy to move around Built in rear hanger allows bin to hang from louvered panels or rails Clear bin means that products are easy to identify Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping Molded-in Label Holder Autoclavable up to 250°F and resistant to extreme cold (1) Divider Slot Made in USA Must be purchased in ...
The QUS241 Ultra hang and stack bin is ideal for use when organizing your inventory. It is made from injection molded polypropylene for strength and durability. Features: 13-5/8"L x 8-1/4"W x 6"H Back and side grips make it easy to handle Resistant to extreme cold Autoclavable up to 250°F Will not rust or corrode Can be hanged from rails or louvered panels thanks to molded in rear hanglock Has wide stacking ledge and anti-slip lock (1) Divider slot Molded-in Label Holder Color: Yellow Made in USA Must be purchased in multiples of 12