Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234530

MPN #: QUS235YL

Quantum Storage® Plastic Hang & Stack Bin, 10-7/8"L x 11"W x 5"H, Yellow - Pkg Qty 6

Product Description
The QUS235 Ultra stack and hang bin is ideal for use when organizing your inventory. It is made from injection molded polypropylene and is tough and durable.

Features:
  • 10-7/8"L x 11"W x 5"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (3) Divider slot
  • Molded-in Label Holder
  • Color: Yellow
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$43.20  Sold in packages of 6 / $7.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width11 in
Height5 in
Inside Length10-1/4 in
Inside Width10 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight1 lbs
Size10-7/8 x 11 x 5

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
Number of Divider Slots3
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberQUS235YL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems