Buna N Rubber Sheet w/Acrylic Adhesive, Ultra Strength, 36"L x 36"W x 1/4" Thick, 50A, Black
Write a Review
|
Questions & Answers (0)
Product Description
This formulation is stronger and more durable than both standard and high strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Thickness | 1/4 in |
| Tensile Strength | 2500 psi |
| Density | 1.35 g/cm³ |
| Tear Strength | 25 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 250 °F |
| Durometer | 50A |
| UV Resistance | Fair |
| Compression Set | 0.28 |
| Material | Buna-N |
| Description | Rubber Sheet w/Acrylic Adhesive, 50A |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-HUS50-215 |
| Backing Type | Acrylic Adhesive |
| Grade | Ultra Strength |
| Chemical Resistance | Good |
| Oil Resistance | Excellent |
| Adhesive Temperature Range | -30 to 230 °F |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BF 517 |