Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721426

MPN #: 0862

Ultratech Ultra-Utility Box, 48"L x 31"W x 31-1/2"H, 350 lb. Capacity, Yellow, Polyethylene

Product Description
Versatile Utility Box Can Be Used For Spill Kits, Storage Bins and Much More!. Large, 15 cu. ft. capacity Forkliftable and lockable Heavy-duty, double-walled lid is sloped to shed rain. Available in forest green, safety orange and yellow. Inside dimensions: 43"L x 24"W x 24"H. 5 Year Limited Warranty.

PRICE
$499.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
499.95
Buy 11 units - 24 units
475.95Save $24.00 (5%)
Buy 25+ units
459.95Save $40.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width31 in
Height31-1/2 in
Size (L x W x H)48 x 31 x 31-1/2 in
Inside Length43 in
Inside Width24 in
Inside Height24 in
Weight Capacity350 lbs
Weight60 lbs

Product Details

Assembly RequiredNo
TypeOutdoor Storage Container
ColorYellow
Fork Entry2-Way
StyleLockable Attached Lid
LidYes
Capacity15 ft³
MaterialPolyethylene
Casters IncludedNo
Package Quantity1
Manufacturers Part Number0862
BrandUltraTech

Warranty

Warranty5 Yr yr