Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1457605

MPN #: 7268P

Cortech USA Property Box, Large, 2 Cu. Ft. Capacity, 23"L x 17-1/2"W x 11-1/2"H, Gray, Polyethylene

Product Description
Cortech USA 7268P, Property Box, Large, Gray, 2 Cu.Ft.

Features:

  • Stack and nest design will save on storage and shipping
  • Each box is individually numbered
  • One piece, injection molded
  • Constructed of "no-break" polypropylene
  • passes CAL 133 flammability test
  • Locking hasp on both sides of the box
  • Manufactured to ISO quality standards
  • Stack and nest design will save on storage and shipping
  • Each box is individually numbered
  • One piece, injection molded
  • Constructed of "no-break" polypropylene
  • passes CAL 133 flammability test
  • Locking hasp on both sides of the box
  • Manufactured to ISO quality standards
  • Application & Uses: Property Storage, Shipping Container


PRICE
$84.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width17-1/2 in
Height11-1/2 in
Size (L x W x H)23 x 17-1/2 x 11-1/2 in
Inside Length22-1/2 in
Inside Width15 in
Inside Height11-1/2 in
Weight8 lbs

Product Details

TypeStorage Tote
ColorGray
StyleStorage Box
LidNo
Capacity2.0 ft³
MaterialPolyethylene
DescriptionProperty Box
Package Quantity1
Manufacturers Part Number7268P
Stack and/or NestStack & Nest
BrandCortech USA