Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAPA Professional

Model # :WBB2248237

MPN #: 34500041

MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 11, 500411

Product Description
Light weight Grip 'n Proof palm coated Nitrile gloves with knit wrist, 13-gauge liner. Grip and skin protection for oily environments. 10-1/2"L. Color: Black.

Features
  • Oil proof, it repels oil penetration and reduce dermatitis
  • Grip and Proof coating ensures an excellent grip in oily environment . It also reduces muscle strain and boost productivity
  • Excellent abrasion resistance due to the nitrile coating
  • Long lasting and cost effective glove: washable until 5 cleaning cycles (see laundering and drying conditions)
  • Attractive dark colored glove adapted to the industrial environments.
  • Industries used in: Automotive, Mechanical Industry, Glass Industry, and Maintenance.
PRICE
$4.84

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripRough
Gauge13 ga

Product Details

TypeCoated Gloves
ColorBlack
For Use WithOily
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
MaterialNitrile
UsageAutomotive, Mechanical Industry, Glass Industry, Maintenance
DescriptionUltrane 500 Grip & Proof Nitrile Coated Gloves
Package Quantity1 Pair
Manufacturers Part Number34500041
Lining MaterialKnit
Coating MaterialNitrile
BrandMAPA Professional