Features:
- Enhanced grip & abrasion resistance
- Breathable coating for superior comfort
- Ansi Cut Level: General Purpose
- EN388:2016: 4131
- General Assembly
- Automotive Assembly
- Light Manufacturing
- Maintenance
- Warehousing
- Landscaping
Weights & Dimensions
| Size | M |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Gray |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Finger Style | Full Finger |
| Material | Nitrile |
| Usage | General & Automotive Assembly, Light Manufacturing, Warehousing, Landscaping |
| Description | Nitrile Coated General Purpose Work Gloves |
| Package Quantity | 12 Pair |
| Manufacturers Part Number | 04-001-M |
| Lining Material | Nylon |
| Coating Material | Nitrile |
| Brand | ExtraFlex |
Compliance & Certifications
| ANSI Abrasion | A3 |
| EN 388 | 4131 |