Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
MAPA Professional

Model # :WBB2248227

MPN #: 526411

MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 11, 526411

Product Description
Light weight Grip 'n Proof fully coated Nitrile gloves with knit wrist, 13-gauge liner. Grip assured, skin protected and unbeatable fingertip sensitivity in very oily environments. 10-1/2"L. Color: Black.

Features
  • Oil proof, fully dipped, repels oil penetration and reduce dermatitis.
  • Grip and Proof coating ensures an excellent grip in very oily environment . It also reduces muscle strain and boosts productivity
  • Excellent abrasion resistance due to the nitrile coating
  • Unbeatable fingertip sensitivity.
  • Long lasting and cost effective glove: washable until 5 cleaning cycles (see laundering and drying conditions), oil proof design reduces changing gloves.
  • Industries used in: Automotive, Mechanical Industry, Glass Industry, Maintenance.
CLEARANCE PRICE
$2.71

was $6.40
Save $3.69 (58%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripRough
Gauge13 ga

Product Details

TypeCoated Gloves
ColorBlack
For Use WithOily
Coating CoverageFull
Cuff StyleKnit Wrist
MaterialNitrile
UsageAutomotive, Mechanical Industry, Glass Industry, Maintenance
DescriptionUltrane 500 Grip & Proof Nitrile Coated Gloves
Package Quantity1 Pair
Manufacturers Part Number526411
Lining MaterialKnit
Coating MaterialNitrile
BrandMAPA Professional