The Ultra-Sidewinder Cable Protection System™ is an innovative new solution for protecting cables run across a floor. The new design articulates left and right, which allows the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians.
Features
- The cables can be left in the system and coiled around a three foot diameter for the ultimate in portability, or left in place indefinitely
- Articulating pieces offer flexible design
- Curves, corners and s-curves are easily made while maintaining a completely flat profile
- Modular design makes it easy to reconfigure, repair, and replace targeted segments, even while the cable remains connected
- Simple "snap in" assembly
- No tools or cutting required
- Assembled system (with cord in place) can be coiled for easy portability and transport
- Fully customizable length from 4.5" to an unlimited length
- Dimensions: 40" X 3" X 3/4"
- Weight: 1.5 Lbs.