Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2193457

MPN #: HU1-0031-06

Vornado Ultrasonic Humidifier ULTRA3, 1 Gallon, 600 Sq. Ft.

|
Questions & Answers (0)
PRICE
$114.95
Usually ships in 3 to 6 days
Vornado Ultrasonic Humidifier ULTRA3, 1 Gallon, 600 Sq. Ft.

The Ultra3 Ultrasonic Vortex Humidifier is a uniquely effective way to create a comfortable, perfectly humidified living space. Vornado's deep pitch blades pull large volumes of harsh, dry air through the unit, and then, using Vornado's signature Vortex Action, circulates the humidified air throughout the room, providing complete and uniform humidification in spaces up to 600 sq. ft. Ultrasonic technology shatters water into a fine, visible mist that is circulated throughout the room using Vortex Action. The Ultra3 has an on-board humidistat to automatically regulate moisture output, or can be set to run continuously for maximum humidity output. The push-button controls with LED lights provide easy confirmation of current settings. Three fan settings are available - High, Low or Auto. In Auto mode, the fan and ultrasonic transducer will intelligently adjust up or down to maintain the set humidity level.The included mineral cartridge softens the water, reducing mineral buildup. 1 gallon capacity. 2 gallon output every 24 hours. The Ultra3 is backed with a 5 year limited warranty to ensure years of reliable use.

Features:
  • Vortex Assisted Humidity Output
  • Whole Room Humidification - Up To 600 sq ft
  • Intelligently Regulates Humidity Output
  • Mineral Cartridge Included
  • Ultrasonic Technology Creates A Soothing Mist
  • High Capacity 1 Gallon Tank
  • Push Button Controls
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.