Cassida Ultraviolet Currency Counter 5520UV
|
Questions & Answers (0)
Product Description
A currency counter so advanced, it's simple.
The Cassida 5520 is a professional currency counter designed with users in mind. Equipped with features designed to save time and simplify operation, it is ready to take on a variety of cash-processing jobs. Easy-to-use LCD screen and programmable 10-key make fast work of cash processing.
Value calculation and more
ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value.
IR error detection
Infrared (IR) sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes. In all cases, the 5520 will stop the count, alert the user with beep, and display the error type on its screen.
Counterfeit detection
Ultraviolet (UV) sensors are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 5520 stops the count and dispenses the suspect bill into its stacker for removal.
Mobile
Lightweight and compact, the Cassida 5520 is easily transported using the built-in handle. Its contemporary styling blends with any business environment.
The Cassida 5520 is a professional currency counter designed with users in mind. Equipped with features designed to save time and simplify operation, it is ready to take on a variety of cash-processing jobs. Easy-to-use LCD screen and programmable 10-key make fast work of cash processing.
Value calculation and more
ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value.
IR error detection
Infrared (IR) sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes. In all cases, the 5520 will stop the count, alert the user with beep, and display the error type on its screen.
Counterfeit detection
Ultraviolet (UV) sensors are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 5520 stops the count and dispenses the suspect bill into its stacker for removal.
Mobile
Lightweight and compact, the Cassida 5520 is easily transported using the built-in handle. Its contemporary styling blends with any business environment.
PRICE
$239.95
1
1
Available on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-9/10 in |
| Depth | 9-9/10 in |
| Height | 6-1/5 in |
| Weight | 11.9 lbs |
Product Details
| Storage Capacity | 200 |
| Type | Currency Counter |
| Color | Silver |
| Motor Type | DC |
| Power Source | 110 |
| Loading Type | Back |
| Voltage | 110 V |
| Display Type | LCD |
| Description | UV Currency Counter |
| Package Quantity | 1 |
| Features | ValuCount |
| Manufacturers Part Number | 5520UV |
| Batching Range | 0-999 |
| Hopper Capacity | 250 |
| Counterfeit Verification Methods | Ultra-Violet |
| Brand | Cassida Corporation |
| Speed | 1,300 Bills / Min rpm |