Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2213236

MPN #: 617120

Ultrawedge Wedge Anchor - 1/2-13 x 7" - 316 Stainless Steel , Pack of 25

Product Description
Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.



PRICE
$959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Thread Length5-3/8 in
Size1/2-13
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
Finish316 Stainless Steel
MaterialStainless Steel
Package Quantity25
SeriesUltrawedge
Manufacturers Part Number617120
Anchor TypeWedge Anchor
BrandBrighton-Best