Ultrawedge Wedge Anchor - 1/2-13 x 10" - 304 Stainless Steel , Pack of 25
|
Questions & Answers (0)
Product Description
Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.
PRICE
$1,279.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Thread Length | 3-7/8 in |
| Size | 1/2-13 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Series | Ultrawedge |
| Manufacturers Part Number | 616160 |
| Anchor Type | Wedge Anchor |
| Brand | Brighton-Best |