Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uncaged Ergonomics

Model # :WBB2219828

MPN #: CPU2g

Uncaged Ergonomics CPU2g Under-Desk Swivel and Slide CPU Holder, Neutral Gray

Product Description
Conveniently mount CPUs under your desk to free up desk space and stay organized. Perfect for Standing Desks. Steel mount swivels 360-degrees AND slides in and out on the provided mounting track for easy access to all ports and cables.

Features:
  • Quick 4-point mounting systems connects to any wooden desktop
  • Swivels 360-degrees and slides in and out under your desk for easy access
  • Adjustable Height: to 9 settings from 13"- 21" high
  • Adjustable Width: from 5.2" - 9.25"
  • Adjustable height & width to accommodate most CPUs
  • Weight Capacity: 9.3 lbs.


PRICE
$66.95

1
1
Expected on or around 12/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5.2 to 9.25 in
Height13 to 21 in
Weight Capacity9.3 lbs
Weight10 lbs

Product Details

Assembly RequiredYes
TypeCPU Holder
ColorGray
MaterialSteel
Package Quantity1
DescriptionUnder-Desk Swivel and Slide CPU Holder
Manufacturers Part NumberCPU2g
BrandUncaged Ergonomics

Warranty

Warranty1 yr