x

Take 15% off your entire order!

Offer applied at checkout

Advance Tabco® Under Mount Sink, One Compartment, 10L x 14W Bowl, 5" Overall Height, 20 Gauge

Advance Tabco® Under Mount Sink, One Compartment, 10L x 14W Bowl, 5" Overall Height, 20 Gauge

Item #: WBB568657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$366.00 up to 48% OFF

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Undermount - Sink Bowl Only, One Compartment, 10" Wide X 14", 18 x 12 x 5

Features:

  • Undermount - Sink Bowl Only
  • One Compartment
  • 10" Wide X 14" Front-To-Back X 5" Deep
  • 20 Gauge Stainless Steel
  • Drain Opening
  • 12" X 18" O.D. Trim Size
  • Not For Use With Standard Tables
  • (Can Be Used As Undermount On Non-Stainless Tops)

  • BRAND Advance Tabco, Inc.
  • MANUFACTURERS PART NUMBER 1014B-05
  • LENGTH INCHES 12
  • WIDTH INCHES 18
  • HEIGHT INCHES 5
  • COLOR FINISH Stainless Steel
  • INCLUDES Sink
  • CONSTRUCTION Stainless Steel
  • BASIN QUANTITY 1
  • FAUCET HOLES 0
  • ADA COMPLIANT No
  • STEEL GAUGE 20
  • BASIN LENGTH INCHES 10
  • DRAIN LOCATION Center
  • BASIN DEPTH INCHES 5
  • DRAIN SIZE INCHES 3.5
  • SHAPE Rectangular
  • APPLICATION Kitchen
  • MOUNTING TYPE Undermount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Tabco® Under Mount Sink, One Compartment, 10L x 14W Bowl, 10" Overall Height, 20 Gauge

Item #: B568656

Not Yet Rated

Usually ships in 28 to 31 days

$229.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco® Under Mount Sink, One Compartment, 10L x 14W Bowl, 5" Overall Height, 20 Gauge

Advance Tabco® Under Mount Sink, One Compartment, 10L x 14W Bowl, 5" Overall Height, 20 Gauge

Item #: WBB568657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant