These premier undercounter refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. With NSF certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
Certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. UL, C-UL, ETL, CETL listed (either single or dual agency listings) and certified to UL471 standard, hydrocarbon refrigerant safety. Energy Star Certified
ABS Undercounter Glass Door Vaccine Refrigerator, 4.6 CuFt, Left Hinged, NSF Certified
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24-1/2 in |
| Height | 33-3/8 in |
| Weight | 100 lbs |
Product Details
| Type | Vaccine Refrigerator |
| Operating Temperature Range | 1-10°C |
| Color | White |
| Door Type | Glass |
| Style | Undercounter |
| Capacity | 4.6 ft³ |
| Material | Aluminum Exterior |
| Description | Undercounter Vaccine Refrigerator Left Hinged NSF Certified 4.6 CF |
| Manufacturers Part Number | PH-ABT-NSF-UCBI-0404-LH |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Parts & Labor Plus Additional 3 Compressor Parts |
Compliance & Certifications
| Certifications | NSF/ANSI 456, UL, C-UL, ETL, CETL Listed |