Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145087

MPN #: 18114

Little Giant®Utility Access Special Purpose, Type IA - Extra Heavy Duty, 4ft

Product Description
4' Ladder Extender - Must be attached UUAL base section.

Features:
  • Duty Rating: Type IAA - Special Duty
  • Inside Clear Width: 1 ft.
  • Storage Height: 4 ft. 8 in.
  • Storage Depth: 4 in.
  • Extension Total Length Of Sections: 4 ft. 8 in.
  • Extension Max Reach: 7 ft. 4 in.
  • Single / Extension Highest Standing Level Max : 10 in.
  • Single / Extension Highest Standing Level Min: 10 in.
  • Single / Extension Max Working Length: 4 ft. 8 in.
  • Single / Extension Min Working Length: 4 ft. 8 in.
  • Inner Rung Depth: 1 in.


PRICE
$139.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height56
Weight Capacity375 lbs
Weight7 lbs
Height to Top Step/Platform10 in
Base Width14 in
Top Width18 in

Product Details

TypeSpecial Purpose Ladder Extender
Number of Steps4
ColorGreen
Duty RatingType IAA
Ladder TypeUnderground
MaterialFiberglass
DescriptionUnderground Utility Access Ladder Extender
Manufacturers Part Number18114
BrandLittle Giant

Warranty

Warranty1 yr