Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145092

MPN #: 18118

Little Giant®Utility Access Special Purpose, Type IA - Extra Heavy Duty, 8ft

Product Description
8' Ladder Extender - Must be attached UUAL base section.

Features:
  • Duty Rating: Type IAA - Special Duty
  • Load Capacity: 375 lbs.
  • Warranty: 1-Year


PRICE
$205.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height104
Weight Capacity375 lbs
Weight13 lbs
Height to Top Step/Platform93 in
Base Width14 in

Product Details

TypeSpecial Purpose Ladder Extender
Number of Steps8
ColorGreen
Duty RatingType IAA
Ladder TypeUnderground
MaterialFiberglass
DescriptionUnderground Utility Access Ladder Extender
Manufacturers Part Number18118
BrandLittle Giant

Warranty

Warranty1 yr