Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB1638958

MPN #: RR99K2W4X8-S

UNEX RR99K2W4X8-S Gravity Rack Knuckled Span-Track Wheel bed Starter 48"W x 96"D x 84"H W/4 Levels

Product Description
UNEX Gravity Flow Roller Rack Knuckled Span-Track Wheel bed Starter 48"W x 96"D x 84"H with 4 Levels

Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Roller Rack Unit 4' wide x 8' deep. 4 levels with Knuckled Span-Track Wheel bed. Knuckle length is 16". 7 Year Limited Warranty.

PRICE
$4,449.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth96 in
Height84 in
Weight Capacity12000 lbs
Weight1877 lbs
Axle Center2 in

Product Details

Assembly RequiredYes
TypeRack Starter
Shelf Capacity2000 lbs
ColorBlue
Number of Levels4
Track ConfigurationWheel Bed
Mobile or StationaryStationary
MaterialSteel
Manufacturers Part NumberRR99K2W4X8-S
BrandUNEX

Warranty

Warranty7 yr