UNEX RR99K2W4X6-A Gravity Rack Knuckled Span-Track Wheel bed Add-On 48"W x 72"D x 84"H W/4 Levels
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Gravity Flow Roller Rack Knuckled Span-Track Wheel bed Add-On 48"W x 72"D x 84"H with 4 Levels
Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Roller Rack Unit 4' wide x 6' deep. 4 levels with Knuckled Span-Track Wheel bed. Knuckle length is 16". 7 Year Limited Warranty.
Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Roller Rack Unit 4' wide x 6' deep. 4 levels with Knuckled Span-Track Wheel bed. Knuckle length is 16". 7 Year Limited Warranty.
PRICE
$3,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 72 in |
| Height | 84 in |
| Weight Capacity | 12000 lbs |
| Weight | 1650 lbs |
| Axle Center | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Rack Add-On |
| Shelf Capacity | 2000 lbs |
| Color | Blue |
| Number of Levels | 4 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | RR99K2W4X6-A |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |