UNEX RR99K2R8X8-S Gravity Rack with Knuckled Span-Track Starter 96"W x 96"D x 84"H W/4 Levels
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Gravity Flow Roller Rack with Knuckled Span-Track Starter 96"W x 96"D x 84"H with 4 Levels
Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Roller Rack Unit 8' wide x 8' deep. 4 levels with (7) 12" wide 2" oc Knuckled Span-Track Lanes per level. 16" knuckle length . 7 Year Limited Warranty.
Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Roller Rack Unit 8' wide x 8' deep. 4 levels with (7) 12" wide 2" oc Knuckled Span-Track Lanes per level. 16" knuckle length . 7 Year Limited Warranty.
PRICE
$5,699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 96 in |
| Height | 84 in |
| Weight Capacity | 12000 lbs |
| Weight | 2573 lbs |
| Axle Center | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Capacity | 2000 lbs |
| Color | Blue |
| Number of Levels | 4 |
| Track Configuration | Roller |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | RR99K2R8X8-S |
| Lanes per Level | 7 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |