x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"

DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"

Item #: WBB809706

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $71.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $48.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman S-2505 Shower Arm & Flange

    $42.95

$588.22 up to 15% OFF

Price: $500.00

$83.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26 x 72

DreamLine™ UNIDOOR is the only door you will ever need to complete an unforgettable design of your shower project. The Unidoor shower door collection is available in a range of sizes to accommodate shower openings from 23 to 61 inches. The 3/8 heavy glass and the frameless design supported by solid brass self-closing hinges delivers the look of an expensive custom glass door at a fraction of the high custom price.

Features:

  • Shower Door
  • Frameless glass shower door design
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Chrome
  • Self-closing solid brass wall mounted hinges
  • Glass door is reversible for left-wall or right-wall installations
  • Dimensions: UNIDOOR models come with fixed door height of 72 inches
  • Self-closing solid brass wall mounted hinges (5 degree offset)
  • Assembly is required

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHDR-20267210F-01
  • COLOR FINISH Chrome
  • CONSTRUCTION Tempered Glass
  • HEIGHT INCHES 72
  • LENGTH INCHES 26
  • SERIES Unidoor
  • TYPE Shower
  • WIDTH INCHES 26
  • GLASS TYPE Clear Glass
  • GLASS THINKNESS INCHES 3/8
  • DOOR STYLE Hinged
  • DOOR OPENING RANGE INCHES 26
  • WALL CONNECTION TYPE Wall-mounted Brackets
  • HARDWARE COLOR FINISH Chrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$71.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$48.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$42.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"

DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"

Item #: WBB809706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    DreamLine™ Unidoor Frameless Shower Door SHDR-20267210F-01, 26" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant