Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223047

MPN #: 85040-06-05

AIGNEP Union Connnector, 85040-06-05, 3/8" Tube x 5/16" Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$23.60  Sold in packages of 10 / $2.36 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3/8 in
ThreadInch

Product Details

Manufacturers Part Number85040-06-05
Body MaterialComposite
DescriptionUnion Connnector
BrandAignep USA