Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223050

MPN #: 85040-08-06

AIGNEP Union Connnector, 85040-08-06, 1/2" Tube x 3/8" Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$29.00  Sold in packages of 10 / $2.90 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1/2 in
ThreadInch

Product Details

Manufacturers Part Number85040-08-06
Body MaterialComposite
DescriptionUnion Connnector
BrandAignep USA