AIGNEP Union Elbow, 55130-5, 5mm Tube, Composite Body - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.
PRICE
$37.00 Sold in packages of 10 / $3.70 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 5mm in |
| Thread | Metric |
| Tube Size | 5mm in |
Product Details
| Body Material | Composite |
| Description | Union Elbow |
| Manufacturers Part Number | 55130-5 |
| Brand | Aignep USA |