Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223212

MPN #: 60230-06

AIGNEP Union Tee, 60230-06, 3/8 Tube, Stainless Steel

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.

PRICE
$74.46

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadMetric
Tube Size3/8 in

Product Details

Manufacturers Part Number60230-06
Body MaterialStainless Steel
DescriptionUnion Tee
BrandAignep USA