AIGNEP Union Y, 55310-10, 10mm Tube, Composite Body - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.
PRICE
$37.40 Sold in packages of 10 / $3.74 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 10mm in |
| Thread | Metric |
| Tube Size | 10mm in |
Product Details
| Body Material | Composite |
| Description | Union Y |
| Manufacturers Part Number | 55310-10 |
| Brand | Aignep USA |