Clip-On Dust Mop quickly and easily snaps onto Boardwalk® Clip-On Dust Mop Frame from standing position. Built from 12-gauge zinc-plated steel hardware for the ultimate in strength and durability. Includes a 180° swivel head with sliding nylon lock that clamps the mop firmly into place. Double-lacquered wood is sturdy and long-lasting. Dust mop head and frame are sold separately.
Boardwalk® Clip-On Dust Mop Handle, Lacquered Wood, Swivel Head, 1" x 60", Natural
|
Questions & Answers (0)
Product Description
PRICE
$16.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Height | 4/5 in |
| Weight | 1-2/3 lbs |
| Diameter | 15/16 in |
| Handle Length | 60" |
Product Details
| Type | Clip-On |
| Handle Material | Wood |
| Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | UNS 1490 |
| Brand | Unisan |